Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03124 MARS Fans, 5KCP39KGB906T MOTOR

MFG Item Number
03124

03124 MARS Fans, 5KCP39KGB906T MOTOR

MFG Item Number
03124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
03124
5KCP39KGB906T MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 03124
Manufacturer MARS
Family Series MARS Fans
Description 5KCP39KGB906T MOTOR
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 3.2 A
Fan Speed 1,625 RPM
Connection Type Wire Leads
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs