03202.0-01
Stego Enclosure Heaters, CSF 032 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03202.0-01

Stego Enclosure Heaters, CSF 032 Series

03202.0-01

Stego Enclosure Heaters, CSF 032 Series
Fan Heater CSF032, 230 VAC, 1000W, screw
MFG Item Number
03202.0-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSF 032 Series
Item #
03202.0-01
Fan Heater CSF032, 230 VAC, 1000W, screw

CSF 032 Series Information

Specifications

Specifications
Manufacturer Part Number 03202.0-01
Manufacturer Stego
Product Series CSF 032
Family Series Stego Enclosure Heaters, CSF 032 Series
Description Fan Heater CSF032, 230 VAC, 1000W, screw mount, thermostat 15°C (59°F)
Capacity 1,000 W
Voltage 220-240 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-140 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.0313 lbs
Gross Weight 1.0313 lbs