03220
Simpson Electric Panel Meters & Gauges, Wide-Vue Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03220

Simpson Electric Panel Meters & Gauges, Wide-Vue Series

03220

Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Panel Meter, 0-100AAC, 3.5in., 5AAC
MFG Item Number
03220
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Wide-Vue Series
Item #
03220
Panel Meter, 0-100AAC, 3.5in., 5AAC

Wide-Vue Series Information

  • Wide angle visibility
  • Easy distant reading
  • Clear acrylic window
These Wide‑Vue style analog panel meters have a black spade pointer for easy distant reading. They also have an optional behind‑panel mounting bezel kit. These also have a shielding that makes the calibration unaffected by magnetic panel mounting. Also, each dial arc is calibrated to track the specific type of movement used.
  • Sharp and clear scale
  • Rugged black plastic case

Specifications

Specifications
Manufacturer Part Number 03220
Manufacturer Simpson Electric
Product Series Wide-Vue
Family Series Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Description Panel Meter, 0-100AAC, 3.5in., 5AAC Transformer Rated, Model 1357, Iron Vane
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-100
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0.4 lbs
Gross Weight 0.52 lbs