032408
Chromalox Heaters, AREMTI-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

032408

Chromalox Heaters, AREMTI-3 Series

032408

Chromalox Heaters, AREMTI-3 Series
AREMTI-31205E2T2 480V3P 12KW
MFG Item Number
032408
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, AREMTI-3 Series
Item #
032408
AREMTI-31205E2T2 480V3P 12KW

AREMTI-3 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Screw Plug
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 032408
Manufacturer Chromalox
Product Series AREMTI-3
Family Series Chromalox Heaters, AREMTI-3 Series
Description AREMTI-31205E2T2 480V3P 12KW
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: AREMTI-31205E2T2
Net Weight 15 lbs
Gross Weight 15 lbs