033929
Chromalox Heaters, AREMTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033929

Chromalox Heaters, AREMTS-3 Series

033929

Chromalox Heaters, AREMTS-3 Series
AREMTS-3045E2T2 480V3P 4KW
MFG Item Number
033929
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, AREMTS-3 Series
Item #
033929
AREMTS-3045E2T2 480V3P 4KW

AREMTS-3 Series Information

  • Stainless Steel Passivated Sheath Elements
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 033929
Manufacturer Chromalox
Product Series AREMTS-3
Family Series Chromalox Heaters, AREMTS-3 Series
Description AREMTS-3045E2T2 480V3P 4KW
Kilowatts 4 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Stainless Steel
Application Severely Corrosive Solution
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: AREMTS-3045E2T2
Net Weight 15 lbs
Gross Weight 15 lbs