Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03411.0-00

Stego Enclosures

03411.0-00

Stego Enclosures
LIGHT HOLDER WITH 6ft. POWER CORD AND
MFG Item Number
03411.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
03411.0-00
LIGHT HOLDER WITH 6ft. POWER CORD AND

Series Information

Specifications

Specifications
Manufacturer Part Number 03411.0-00
Manufacturer Stego
Family Series Stego Enclosures
Description LIGHT HOLDER WITH 6ft. POWER CORD AND US PLUG (FOR USE W/ DL 026 LIGHT IN 110-120 V)
Accessory Type Light Holder
Composition Non-Metallic
Window/Clear Cover No
Enclosure Wall Mount
Approvals CE
Net Weight 0.28 lbs
Gross Weight 0.74 lbs