Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03459 MARS Fans, 1/3HP 208-230V 825RPM WIZARD

MFG Item Number
03459

03459 MARS Fans, 1/3HP 208-230V 825RPM WIZARD

MFG Item Number
03459
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
03459
1/3HP 208-230V 825RPM WIZARD

Series Information

Specifications

Specifications
Manufacturer Part Number 03459
Manufacturer MARS
Family Series MARS Fans
Description 1/3HP 208-230V 825RPM WIZARD
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 2.4 A
Fan Speed 1,075 RPM
Connection Type Wire Leads
Bearing Type Ball
Rotation Reversible
Net Weight 0 lbs
Gross Weight 0 lbs