034681
Chromalox Heaters, AREMTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

034681

Chromalox Heaters, AREMTO-3 Series

034681

Chromalox Heaters, AREMTO-3 Series
AREMTO-3455E2T1 480V3P 4.5KW
MFG Item Number
034681
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, AREMTO-3 Series
Item #
034681
AREMTO-3455E2T1 480V3P 4.5KW

AREMTO-3 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 034681
Manufacturer Chromalox
Product Series AREMTO-3
Family Series Chromalox Heaters, AREMTO-3 Series
Description AREMTO-3455E2T1 480V3P 4.5KW
Kilowatts 4.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
NPT Size 2 " Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: AREMTO-3455E2T1
Net Weight 14 lbs
Gross Weight 14 lbs