03500.0-01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
03500.0-01 Stego Plugs & Receptacles, Receptacle, 250V/16A max., for Germany,
MFG Item Number
03500.0-01

03500.0-01 Stego Plugs & Receptacles, Receptacle, 250V/16A max., for Germany,

MFG Item Number
03500.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03500.0-01
Receptacle, 250V/16A max., for Germany,

Series Information

Specifications

Specifications
Manufacturer Part Number 03500.0-01
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle, 250V/16A max., for Germany, no fuse
Current Rating 16 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments Germany/Russia Socket
Net Weight 0.21 lbs
Gross Weight 0.295 lbs
Alternatives
03500.0-00
03500.0-00
Stego Plugs & Receptacles