03501.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03501.0-00

Stego Plugs & Receptacles

03501.0-00

Stego Plugs & Receptacles
Receptacle, 250V/6.3A max., for France/B
MFG Item Number
03501.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03501.0-00
Receptacle, 250V/6.3A max., for France/B

Series Information

Specifications

Specifications
Manufacturer Part Number 03501.0-00
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle, 250V/6.3A max., for France/Benelux
Current Rating 6.3 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments F/PL/CZ/SK Socket, with Fuse
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs
Alternatives
03501.0-01
03501.0-01
Stego Plugs & Receptacles