03503.0-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
03503.0-01 Stego Plugs & Receptacles, Receptacle, 250V/13A max., for UK, no fu
MFG Item Number
03503.0-01

03503.0-01 Stego Plugs & Receptacles, Receptacle, 250V/13A max., for UK, no fu

MFG Item Number
03503.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03503.0-01
Receptacle, 250V/13A max., for UK, no fu

Series Information

Specifications

Specifications
Manufacturer Part Number 03503.0-01
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle, 250V/13A max., for UK, no fuse
Current Rating 13 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments UK/Ireland Socket
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs
Alternatives
03503.0-00
03503.0-00
Stego Plugs & Receptacles