03505.0-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03505.0-01

Stego Plugs & Receptacles

03505.0-01

Stego Plugs & Receptacles
Receptacle, 250V/15A max., for Italy, no
MFG Item Number
03505.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03505.0-01
Receptacle, 250V/15A max., for Italy, no

Series Information

Specifications

Specifications
Manufacturer Part Number 03505.0-01
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle, 250V/15A max., for Italy, no fuse
Current Rating 16 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments Italy Socket
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs
Alternatives
03505.0-00
03505.0-00
Stego Plugs & Receptacles