03508.0-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03508.0-01 Stego Plugs & Receptacles, Receptacle, 250VAC/10A max., for Brazil,

MFG Item Number
03508.0-01

03508.0-01 Stego Plugs & Receptacles, Receptacle, 250VAC/10A max., for Brazil,

MFG Item Number
03508.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03508.0-01
Receptacle, 250VAC/10A max., for Brazil,

Series Information

Specifications

Specifications
Manufacturer Part Number 03508.0-01
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle, 250VAC/10A max., for Brazil, no fuse
Current Rating 10 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments Brazil Socket
Net Weight 0.205 lbs
Gross Weight 0.28 lbs