037540
Chromalox Heaters, ARMTS-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

037540

Chromalox Heaters, ARMTS-1 Series

037540

Chromalox Heaters, ARMTS-1 Series
ARMTS-120T8 120V 1P 2KW
MFG Item Number
037540
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS-1 Series
Item #
037540
ARMTS-120T8 120V 1P 2KW

ARMTS-1 Series Information

  • 1‑1/4" NPT Stainless Steel Passivated Screw Plug
  • Stainless Steel Passivated Elements
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 037540
Manufacturer Chromalox
Product Series ARMTS-1
Family Series Chromalox Heaters, ARMTS-1 Series
Description ARMTS-120T8 120V 1P 2KW
Kilowatts 2 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 86
NPT Size 1.25 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Passivated Stainless Steel
Application Process Water
Operating Temperature 0-127 °F
Thermowell Yes
Approvals CSA, UL
Comments Model Number: ARMTS-120T8
Net Weight 5 lbs
Gross Weight 5 lbs