038480
Chromalox Heaters, ARMTO-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

038480

Chromalox Heaters, ARMTO-1 Series

038480

Chromalox Heaters, ARMTO-1 Series
ARMTO-110E2T4 120V1P 1KW
MFG Item Number
038480
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO-1 Series
Item #
038480
ARMTO-110E2T4 120V1P 1KW

ARMTO-1 Series Information

  • Steel Sheath Elements
  • 1‑1/4" NPT Steel Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 038480
Manufacturer Chromalox
Product Series ARMTO-1
Family Series Chromalox Heaters, ARMTO-1 Series
Description ARMTO-110E2T4 120V1P 1KW
Kilowatts 1 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 1.25 " Steel Screw Plug
Conduit Thread 1.25 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARMTO-110E2T4
Net Weight 6 lbs
Gross Weight 6 lbs