Series Information
| Manufacturer Part Number | 03905 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 1/2in. COMP OFFSET CONN |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Offset |
| Hub Size | 1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Protection Rating | Concrete Tight, Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |