04-04180M
NTE Electronics Cable Ties, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04-04180M NTE Electronics Cable Ties, General Purpose Series, CABLE TIE,18#,UVBLK,4.12/.095,BG/1K
MFG Item Number
04-04180M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

04-04180M NTE Electronics Cable Ties, General Purpose Series, CABLE TIE,18#,UVBLK,4.12/.095,BG/1K

MFG Item Number
04-04180M
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, General Purpose Series
Item #
04-04180M
CABLE TIE,18#,UVBLK,4.12/.095,BG/1K

General Purpose Series Information

  • 4.12~25.25" Lengths
  • 0.875~7.18" Bundle Diameter
  • 18~175 lb. Tensile Strength
  • 16 Colors Available
  • Mil Specs Available
NTE Standard Cable Ties feature low insertion and pull through force, advanced pawl and teeth design, and angled tail for quicker initial insertion alignment. NTE's Standard Ties also have tail finger grips for easier handling and tightening.
  • Wide Array of Accessories Available

Specifications

Specifications
Manufacturer Part Number 04-04180M
Manufacturer NTE Electronics
Product Series General Purpose
Family Series NTE Electronics Cable Ties, General Purpose Series
Description CABLE TIE,18#,UVBLK,4.12/.095,BG/1K
Length 4.12 "
Nominal Length 4 "
Thickness 0.042 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Height 0.095 "
Material Nylon
Environment Indoor, Outdoor
Color Black
Net Weight 0.66 lbs
Gross Weight 0.66 lbs