04-SLPE5000A
NTE Electronics Wire Harnesses, SL01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04-SLPE5000A NTE Electronics Wire Harnesses, SL01 Series, SPLIT LOOM, 1/2in., BLACK, PK/25FT
MFG Item Number
04-SLPE5000A

04-SLPE5000A NTE Electronics Wire Harnesses, SL01 Series, SPLIT LOOM, 1/2in., BLACK, PK/25FT

MFG Item Number
04-SLPE5000A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Harnesses, SL01 Series
Item #
04-SLPE5000A
SPLIT LOOM, 1/2in., BLACK, PK/25FT

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Manufacturer Part Number 04-SLPE5000A
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Description SPLIT LOOM, 1/2in., BLACK, PK/25FT UV RESISTANT
Color Black
Wall Thickness 0.019 "
Outer Diameter 0.66 "
Length 25 '
Inner Diameter 0.511 "
Net Weight 0.218 lbs
Gross Weight 0.218 lbs