Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EzEntry Series Information
| Manufacturer Part Number | EZ00000001007 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | EzEntry |
| Family Series | Roxtec Cable Entries, EzEntry Series |
| Description | EzEntry 10/7 |
| Nominal Grommet Capacity | 6 Small, 1 Large |
| Grommets Included | Yes |
| Capacity | (6) 3.5-16.5 mm, (1) 9.5-32.5 mm |
| Angle | Straight |
| Protection Rating | IP66, IP67 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material | Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0.815 lbs |
| Gross Weight | 0.815 lbs |