04640.0-00
Stego Enclosure Heaters, HGL 046 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04640.0-00

Stego Enclosure Heaters, HGL 046 Series

04640.0-00

Stego Enclosure Heaters, HGL 046 Series
Fan Heater HGL 046, 230 VAC, 250W
MFG Item Number
04640.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, HGL 046 Series
Item #
04640.0-00
Fan Heater HGL 046, 230 VAC, 250W

HGL 046 Series Information

  • Compact Size
  • Built‑In Overheat Protection
  • Long Service Life
  • DIN Rail Mountable
  • UL, cUL, CE, VDE Approvals
The compact HGL 046 fan heater prevents formation of condensation. The integrated high performance axial fan provides forced air circulation and guarantees an even temperature in enclosures. The heater is wired using the internal terminal connectors.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 04640.0-00
Manufacturer Stego
Product Series HGL 046
Family Series Stego Enclosure Heaters, HGL 046 Series
Description Fan Heater HGL 046, 230 VAC, 250W
Capacity 250 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element Micanite Resistor
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Net Weight 2.5 lbs
Gross Weight 2.5 lbs