Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04700.9-00 Stego Enclosure Heaters, HGK 047 Series, PTC Heater HGK 047, AC/DC 110-120 V, 10W
MFG Item Number
04700.9-00
04700.9-00 Stego Enclosure Heaters, HGK 047 Series, PTC Heater HGK 047, AC/DC 110-120 V, 10W
MFG Item Number
04700.9-00
This item cannot be canceled or returned
Description
Enclosure Heaters, HGK 047 Series
PTC Heater HGK 047, AC/DC 110-120 V, 10W
HGK 047 Series Information
Compact Size Wide Voltage Range Heating Power Adjusts to Ambient Temperature DIN Rail Mountable UL, cUL, CE, VDE Approvals HGK 047 Series heaters are used in enclosures to maintain minimum operating temperatures and to help prevent failure of electronic components caused by condensation and corrosion.
Specifications
Specifications
Manufacturer Part Number
04700.9-00
Manufacturer
Stego
Product Series
HGK 047
Family Series
Stego Enclosure Heaters, HGK 047 Series
Description
PTC Heater HGK 047, AC/DC 110-120 V, 10W
Capacity
10 W
Voltage
110-120 VAC/VDC
Nominal Voltage
120 VAC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
No
Hygrostat
No
Protection Class
I (Grounded)
Operating Temperature
'-49-158 °F
Protection Rating
IP54
Explosion Proof
No
Approvals
CE, cUL, UL
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.1875 lbs
Gross Weight
0.1875 lbs
04700.9-00
Stego Enclosure Heaters, HGK 047 Series