Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04701.0-00 Stego Enclosure Heaters, HGK 047 Series, PTC Heater HGK 047, AC/DC 140-240 V, 20W
MFG Item Number
04701.0-00
04701.0-00 Stego Enclosure Heaters, HGK 047 Series, PTC Heater HGK 047, AC/DC 140-240 V, 20W
MFG Item Number
04701.0-00
This item cannot be canceled or returned
Description
Enclosure Heaters, HGK 047 Series
PTC Heater HGK 047, AC/DC 140-240 V, 20W
HGK 047 Series Information
Compact Size Wide Voltage Range Heating Power Adjusts to Ambient Temperature DIN Rail Mountable UL, cUL, CE, VDE Approvals HGK 047 Series heaters are used in enclosures to maintain minimum operating temperatures and to help prevent failure of electronic components caused by condensation and corrosion.
Specifications
Specifications
Manufacturer Part Number
04701.0-00
Manufacturer
Stego
Product Series
HGK 047
Family Series
Stego Enclosure Heaters, HGK 047 Series
Description
PTC Heater HGK 047, AC/DC 140-240 V, 20W
Capacity
20 W
Voltage
140-240 VAC/VDC
Nominal Voltage
240 VAC, 250 VDC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
No
Hygrostat
No
Protection Class
I (Grounded)
Operating Temperature
'-49-158 °F
Protection Rating
IP54
Explosion Proof
No
Approvals
CE, VDE
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.225 lbs
Gross Weight
0.225 lbs
04701.0-00
Stego Enclosure Heaters, HGK 047 Series