05.544.4429.8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05.544.4429.8 Wieland Terminals, CRIMP PLUG CONTACT 1.5MM2
MFG Item Number
05.544.4429.8

05.544.4429.8 Wieland Terminals, CRIMP PLUG CONTACT 1.5MM2

MFG Item Number
05.544.4429.8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
05.544.4429.8
CRIMP PLUG CONTACT 1.5MM2

Series Information

Specifications

Specifications
Manufacturer Part Number 05.544.4429.8
Manufacturer Wieland
Family Series Wieland Terminals
Description CRIMP PLUG CONTACT 1.5MM2
Terminal Type Machined
Wire Size Range 16 AWG
Material Brass
Plating Material Silver
Maximum Temperature 248 °F
Approvals CSA, cURus, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs