02.125.4429.8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02.125.4429.8 Wieland Terminals, CRIMP SOCKET CONTACT 1.5MM
MFG Item Number
02.125.4429.8

02.125.4429.8 Wieland Terminals, CRIMP SOCKET CONTACT 1.5MM

MFG Item Number
02.125.4429.8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
02.125.4429.8
CRIMP SOCKET CONTACT 1.5MM

Series Information

Specifications

Specifications
Manufacturer Part Number 02.125.4429.8
Manufacturer Wieland
Family Series Wieland Terminals
Description CRIMP SOCKET CONTACT 1.5MM
Terminal Type Machined
Wire Size Range 16 AWG
Material Brass
Plating Material Silver
Maximum Temperature 248 °F
Approvals CSA, cURus, UR
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs