Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GS Series
050024
Chromalox Heaters, GS Series
Heater, Tube, Side Mount, Stainless
This item cannot be canceled or returned
Description
Heater, Tube, Side Mount, Stainless
- 316 Stainless Steel and Titanium Sheath Elements
- Side Mounted
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
050024 |
| Manufacturer |
Chromalox |
| Product Series |
GS |
| Family Series |
Chromalox Heaters, GS Series |
| Description |
Heater, Tube, Side Mount, Stainless Steel, 240V, 1KW |
| Kilowatts |
1 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
316 Stainless Steel |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GS-12 |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
050024
Chromalox Heaters, GS Series