Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GDT Series
050542
Chromalox Heaters, GDT Series
Heater, Tube, Side Mount, Titanium,
This item cannot be canceled or returned
Description
Heater, Tube, Side Mount, Titanium,
- 316 Stainless Steel and Titanium Sheath Elements
- Side Mounted
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
050542 |
| Manufacturer |
Chromalox |
| Product Series |
GDT |
| Family Series |
Chromalox Heaters, GDT Series |
| Description |
Heater, Tube, Side Mount, Titanium, 480V, 1KW |
| Kilowatts |
1 kW |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Titanium |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GDT-14 |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
050542
Chromalox Heaters, GDT Series