Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GS3 Series
050753
Chromalox Heaters, GS3 Series
Heater, Tube, Side Mount, Stainless
This item cannot be canceled or returned
Description
Heater, Tube, Side Mount, Stainless
- 316 Stainless Steel and Titanium Sheath Tubes
- Side Mounted
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
050753 |
| Manufacturer |
Chromalox |
| Product Series |
GS3 |
| Family Series |
Chromalox Heaters, GS3 Series |
| Description |
Heater, Tube, Side Mount, Stainless Steel, 240V, 18KW |
| Kilowatts |
18 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
316 Stainless Steel |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GS3-182 |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
050753
Chromalox Heaters, GS3 Series