Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GT3 Series
051060
Chromalox Heaters, GT3 Series
Heater, Tube, Side Mount, Titanium,
This item cannot be canceled or returned
Description
Heater, Tube, Side Mount, Titanium,
- 316 Stainless Steel and Titanium Sheath Tubes
- Side Mounted
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
051060 |
| Manufacturer |
Chromalox |
| Product Series |
GT3 |
| Family Series |
Chromalox Heaters, GT3 Series |
| Description |
Heater, Tube, Side Mount, Titanium, 480V, 15KW |
| Kilowatts |
15 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Titanium |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GT3-154 |
| Net Weight |
46 lbs |
| Gross Weight |
46 lbs |
051060
Chromalox Heaters, GT3 Series