Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GDSL Series
051596
Chromalox Heaters, GDSL Series
Heater, Tube, L-Shaped, Stainless
This item cannot be canceled or returned
Description
Heater, Tube, L-Shaped, Stainless
- 316 Stainless Steel and Titanium Sheath Tubes
- L‑Shaped Metal Tube Heaters
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
051596 |
| Manufacturer |
Chromalox |
| Product Series |
GDSL |
| Family Series |
Chromalox Heaters, GDSL Series |
| Description |
Heater, Tube, L-Shaped, Stainless Steel, 240V, 6KW |
| Kilowatts |
6 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Approvals |
cUL, UL |
| Comments |
Model Number: GDSL-62 |
| Net Weight |
26 lbs |
| Gross Weight |
26 lbs |
051596
Chromalox Heaters, GDSL Series