Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05221 MARS Fans, 4 WATTS 230 CW 1550 CAST IRON

MFG Item Number
05221

05221 MARS Fans, 4 WATTS 230 CW 1550 CAST IRON

MFG Item Number
05221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
05221
4 WATTS 230 CW 1550 CAST IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 05221
Manufacturer MARS
Family Series MARS Fans
Description 4 WATTS 230 CW 1550 CAST IRON
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 0.1 A
Power Consumption 4 W
Connection Type Wire Leads
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
15221
15221
JARD by MARS Fans