Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GDTL3 Series
052564
Chromalox Heaters, GDTL3 Series
Heater, Tube, L-Shaped, Titanium,
This item cannot be canceled or returned
Description
Heater, Tube, L-Shaped, Titanium,
- 316 Stainless Steel and Titanium Sheath Tubes
- L‑Shaped Metal Tube Heaters
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
052564 |
| Manufacturer |
Chromalox |
| Product Series |
GDTL3 |
| Family Series |
Chromalox Heaters, GDTL3 Series |
| Description |
Heater, Tube, L-Shaped, Titanium, 480V, 18KW |
| Kilowatts |
18 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Titanium |
| Approvals |
cUL, UL |
| Comments |
Model Number: GDTL3-184 |
| Net Weight |
94 lbs |
| Gross Weight |
94 lbs |
052564
Chromalox Heaters, GDTL3 Series