Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GSV3 Series
052601
Chromalox Heaters, GSV3 Series
Heater, Tube, Vertical L-Shaped,
This item cannot be canceled or returned
Description
Heater, Tube, Vertical L-Shaped,
- 316 Stainless Steel and Titanium Sheath Tubes
- L‑Shaped Vertical Stacked Metal Tube Heaters
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
052601 |
| Manufacturer |
Chromalox |
| Product Series |
GSV3 |
| Family Series |
Chromalox Heaters, GSV3 Series |
| Description |
Heater, Tube, Vertical L-Shaped, Stacked, Stainless Steel 480V, 6KW |
| Kilowatts |
6 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
316 Stainless Steel |
| Approvals |
cUL, UL |
| Comments |
Model Number: GSV3-64 |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
052601
Chromalox Heaters, GSV3 Series