Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GTF Series
053268
Chromalox Heaters, GTF Series
Heater, Covered, Fluoropolymer,
This item cannot be canceled or returned
Description
Heater, Covered, Fluoropolymer,
- Side Mounted
- Fluoropolymer Coated Stainless Steel Elements
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
053268 |
| Manufacturer |
Chromalox |
| Product Series |
GTF |
| Family Series |
Chromalox Heaters, GTF Series |
| Description |
Heater, Covered, Fluoropolymer, 480V, 1P, 3KW |
| Kilowatts |
3 kW |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
10 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GTF-34 |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
053268
Chromalox Heaters, GTF Series