Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GTFL Series
053786
Chromalox Heaters, GTFL Series
Heater, Covered, L-Shaped,
This item cannot be canceled or returned
Description
Heater, Covered, L-Shaped,
- L‑Shaped
- Fluoropolymer Coated Stainless Steel Elements
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
053786 |
| Manufacturer |
Chromalox |
| Product Series |
GTFL |
| Family Series |
Chromalox Heaters, GTFL Series |
| Description |
Heater, Covered, L-Shaped, Fluoropolymer, 480V, 5KW |
| Kilowatts |
5 kW |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
10 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GTFL-54 |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
053786
Chromalox Heaters, GTFL Series