Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05412

MARS Fans

05412

MARS Fans
9 WATTS 115 CCW 1550 CAST IRON
MFG Item Number
05412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
05412
9 WATTS 115 CCW 1550 CAST IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 05412
Manufacturer MARS
Family Series MARS Fans
Description 9 WATTS 115 CCW 1550 CAST IRON
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.6 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Counterclockwise
Net Weight 3.24 lbs
Gross Weight 3.445 lbs
Alternatives
15412
15412
JARD by MARS Fans