Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05414 MARS Fans, 9 WATTS 115 CCW 1550 ALUMINUM
MFG Item Number
05414

05414 MARS Fans, 9 WATTS 115 CCW 1550 ALUMINUM

MFG Item Number
05414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
05414
9 WATTS 115 CCW 1550 ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number 05414
Manufacturer MARS
Family Series MARS Fans
Description 9 WATTS 115 CCW 1550 ALUMINUM
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.6 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Counterclockwise
Net Weight 2.305 lbs
Gross Weight 2.515 lbs