Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GTFL3 Series
054199
Chromalox Heaters, GTFL3 Series
Heater, Covered, L-Shaped,
This item cannot be canceled or returned
Description
Heater, Covered, L-Shaped,
- Fluoropolymer Covered Stainless Steel Elements
- L‑Shaped Fluoropolymer Covered Heater
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
054199 |
| Manufacturer |
Chromalox |
| Product Series |
GTFL3 |
| Family Series |
Chromalox Heaters, GTFL3 Series |
| Description |
Heater, Covered, L-Shaped, Fluoropolymer, 240V, 6KW |
| Kilowatts |
6 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
10 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Approvals |
cUL, UL |
| Comments |
Model Number: GTFL3-62 |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
054199
Chromalox Heaters, GTFL3 Series