Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05444 MARS Fans, 16 WATT ECM W/ACCESS

MFG Item Number
05444

05444 MARS Fans, 16 WATT ECM W/ACCESS

MFG Item Number
05444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
05444
16 WATT ECM W/ACCESS

Series Information

Specifications

Specifications
Manufacturer Part Number 05444
Manufacturer MARS
Family Series MARS Fans
Description 16 WATT ECM W/ACCESS
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.4 A
Power Consumption 16 W
Fan Speed 1,850 RPM
Connection Type Wire Leads
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs