Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, GTF6 Series
054498
Chromalox Heaters, GTF6 Series
Heater, Covered, Side Mount,
This item cannot be canceled or returned
Description
Heater, Covered, Side Mount,
- 6 Fluoropolymer Covered Stainless Steel Elements
- Side Mount Fluoropolymer Covered Heaters
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
054498 |
| Manufacturer |
Chromalox |
| Product Series |
GTF6 |
| Family Series |
Chromalox Heaters, GTF6 Series |
| Description |
Heater, Covered, Side Mount, Fluoropolymer, 240V, 8KW |
| Kilowatts |
8 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
10 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: GTF6-82 |
| Net Weight |
33 lbs |
| Gross Weight |
33 lbs |
054498
Chromalox Heaters, GTF6 Series