Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, QM3 Series
055415
Chromalox Heaters, QM3 Series
Heater, Tube, Side Mount, Quartz,
This item cannot be canceled or returned
Description
Heater, Tube, Side Mount, Quartz,
- Single and Triple Units
- Incoloy Sheath Elements Enclosed in Quartz Tube
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
055415 |
| Manufacturer |
Chromalox |
| Product Series |
QM3 |
| Family Series |
Chromalox Heaters, QM3 Series |
| Description |
Heater, Tube, Side Mount, Quartz, 240V, 24KW |
| Kilowatts |
24 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
25 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Incoloy |
| Mounting |
Side Mount |
| Approvals |
cUL, UL |
| Comments |
Model Number: QM3-242 |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
055415
Chromalox Heaters, QM3 Series