056020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056020

Chromalox Heaters, UT Series

056020

Chromalox Heaters, UT Series
UT1-12-54 HEAT EXCHANGER
MFG Item Number
056020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UT Series
Item #
056020
UT1-12-54 HEAT EXCHANGER

UT Series Information

  • 316 Stainless Steel and Titanium Sheath Tubes
  • 1" Inlet and Outlet
  • 100 psi Maximum Pressure

Specifications

Specifications
Manufacturer Part Number 056020
Manufacturer Chromalox
Product Series UT
Family Series Chromalox Heaters, UT Series
Description UT1-12-54 HEAT EXCHANGER
Sheath Element Titanium
Mounting Side Mount
Comments Model Number: UT1-12-54
Net Weight 9 lbs
Gross Weight 9 lbs