056426
Chromalox Heat Exchangers, GRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056426 Chromalox Heat Exchangers, GRS Series, GRS-24-36

MFG Item Number
056426

056426 Chromalox Heat Exchangers, GRS Series, GRS-24-36

MFG Item Number
056426
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, GRS Series
Item #
056426
GRS-24-36

GRS Series Information

  • Side Mount Heat Exchangers Metal Tube Heating or Cooling Coils
  • 316 Stainless Steel
  • 8 ‑ 28 Tube

Specifications

Specifications
Manufacturer Part Number 056426
Manufacturer Chromalox
Product Series GRS
Family Series Chromalox Heat Exchangers, GRS Series
Description GRS-24-36
Tube Element 316 Stainless Steel
Maximum Pressure 100 psi
Surface Area 1.263 m Sq
Comments Model Number: GRS-24-36
Net Weight 37 lbs
Gross Weight 37 lbs