056880
Chromalox Heat Exchangers, GRT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056880 Chromalox Heat Exchangers, GRT Series, GRT-12-24

MFG Item Number
056880

056880 Chromalox Heat Exchangers, GRT Series, GRT-12-24

MFG Item Number
056880
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, GRT Series
Item #
056880
GRT-12-24

GRT Series Information

  • Side Mount Heat Exchangers Metal Tube Heating or Cooling Coils
  • Titanium Sheath Tubes
  • 8 ‑ 28 Tube

Specifications

Specifications
Manufacturer Part Number 056880
Manufacturer Chromalox
Product Series GRT
Family Series Chromalox Heat Exchangers, GRT Series
Description GRT-12-24
Tube Element Titanium
Maximum Pressure 100 psi
Surface Area 0.427 m Sq
Comments Model Number: GRT-12-24
Net Weight 13 lbs
Gross Weight 13 lbs