056899
Chromalox Heat Exchangers, GRT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056899 Chromalox Heat Exchangers, GRT Series, GRT-12-30

MFG Item Number
056899

056899 Chromalox Heat Exchangers, GRT Series, GRT-12-30

MFG Item Number
056899
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, GRT Series
Item #
056899
GRT-12-30

GRT Series Information

  • Side Mount Heat Exchangers Metal Tube Heating or Cooling Coils
  • Titanium Sheath Tubes
  • 8 ‑ 28 Tube

Specifications

Specifications
Manufacturer Part Number 056899
Manufacturer Chromalox
Product Series GRT
Family Series Chromalox Heat Exchangers, GRT Series
Description GRT-12-30
Tube Element Titanium
Maximum Pressure 100 psi
Surface Area 0.52 m Sq
Comments Model Number: GRT-12-30
Net Weight 15 lbs
Gross Weight 15 lbs