Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056E17F2009
3/4, 1750, TEFC, 56C, Dc/24
This item cannot be canceled or returned
Description
3/4, 1750, TEFC, 56C, Dc/24
Specifications
Specifications
| Manufacturer Part Number |
Z667 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3/4, 1750, TEFC, 56C, Dc/24 |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Kilowatts |
0.56 kW |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| NEMA Frame |
S56C |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
29 A |
| Service Factor |
1 |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
056E17F2009
Marathon Electric Motors