Z667
Marathon Electric Motors, PERMANENT MAGNET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z667

Marathon Electric Motors, PERMANENT MAGNET Series

Z667

Marathon Electric Motors, PERMANENT MAGNET Series
Motor
Item Number
Z667
MFG Item Number
056E17F2009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 45

Description

Motors, PERMANENT MAGNET Series
Item #
Z667
Motor

PERMANENT MAGNET Series Information

  • 1/4~1 Horsepower
  • 12 or 24 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Removable Base
  • UL Recognized; CSA Certified
Marathon Low Voltage Permanent Magnet DC Motors are suitable for installations having batteries or generator supplied low voltage DC.

  • Class H Insulation
  • High Starting Torque
  • Permanently Lubricated Sealed Ball Bearings


Specifications

Specifications
Manufacturer Part Number 056E17F2009
Manufacturer Marathon Electric
Product Series PERMANENT MAGNET
Family Series Marathon Electric Motors, PERMANENT MAGNET Series
Description Motor
Horsepower 3/4 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 24 V
Current Rating Armature: 29 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Removable Base
Length 12.81 "
Approvals CSA, UL
Net Weight 31 lbs
Gross Weight 30 lbs
Alternatives
056E17F2009
056E17F2009
Marathon Electric Motors
108052.00
108052.00
Leeson Motors