056E17W2001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056E17W2001

Marathon Electric Motors

056E17W2001

Marathon Electric Motors
1, 1750, Tenc, 56C, Dc/90
Item Number
056E17W2001
MFG Item Number
Z638
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
056E17W2001
1, 1750, Tenc, 56C, Dc/90

Series Information

Specifications

Specifications
Manufacturer Part Number Z638
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1, 1750, Tenc, 56C, Dc/90
Type Washdown Duty
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,750 RPM
RPM 1,750 RPM
NEMA Frame S56C
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 10 A
Service Factor 1
Net Weight 40 lbs
Gross Weight 40 lbs
Alternatives
Z638
Z638
Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series