Z638
Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z638

Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series

Z638

Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Motor
Item Number
Z638
MFG Item Number
056E17W2001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Item #
Z638
Motor

WASHDOWN DUTY PERMANENT MAGNET SCR Series Information

  • 1/4~1 1/2 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Removable Base
  • UL Recognized; CSA Certified
Marathon Washdown Duty Permanent Magnet SCR DC Motors are used in applications requiring regular washdown, such as in food processing plants, or in otherwise wet or humid environments in a variety of commercial and industrial applications such as conveyors, door openers, feeders and pumps.

  • Class F Insulation
  • Aluminum Conduit Box
  • Stainless Steel Nameplate
  • Oversized Brushes for Extra Long Life
  • Double Sealed, Oversized Ball Bearings




Specifications

Specifications
Manufacturer Part Number 056E17W2001
Manufacturer Marathon Electric
Product Series WASHDOWN DUTY PERMANENT MAGNET SCR
Family Series Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Description Motor
Horsepower 1 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 90 V
Current Rating Armature: 10 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Removable Base
Length 15.81 "
Approvals CSA, UL
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
056E17W2001
056E17W2001
Marathon Electric Motors
108230.00
108230.00
Leeson Motors