Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05703B

Halex Fittings

05703B

Halex Fittings
3/8in. FLEX COMB CONN NM
MFG Item Number
05703B
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
05703B
3/8in. FLEX COMB CONN NM

Series Information

Specifications

Specifications
Manufacturer Part Number 05703B
Manufacturer Halex
Family Series Halex Fittings
Description 3/8in. FLEX COMB CONN NM
Conduit/Cable Type Armored Cable, Flexible Cord, FMC (Flexible Metallic Conduit), Metal Clad Cable, Non-Metallic Sheathed Cable
Connection Type Clamp
Angle Straight
Trade Size 3/8 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs