06012.0-00
Stego Enclosure Heaters, CSF 060 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06012.0-00

Stego Enclosure Heaters, CSF 060 Series

06012.0-00

Stego Enclosure Heaters, CSF 060 Series
PTC Heater, AC/DC 120-240V, 100W, with f
MFG Item Number
06012.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSF 060 Series
Item #
06012.0-00
PTC Heater, AC/DC 120-240V, 100W, with f

CSF 060 Series Information

  • Low Surface Temperature
  • Integrated Thermostat
  • Compact Size
  • Wide Voltage Range
  • UL, cUL, CE, VDE Approvals
The CSF 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. This model with plug‑in thermostat does not require additional wiring. The CSF 060 is also available in a version without thermostat (CS 060).
  • RoHS Compliant
  • Double Insulated Protection
  • DIN Rail Mountable


Videos

Specifications

Specifications
Manufacturer Part Number 06012.0-00
Manufacturer Stego
Product Series CSF 060
Family Series Stego Enclosure Heaters, CSF 060 Series
Description PTC Heater, AC/DC 120-240V, 100W, with fixed point thermostat 25°C off/15°C on
Capacity 100 W
Voltage 120-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Heating Element PTC Resistor
Fan Included No
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-4-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.875 lbs
Gross Weight 0.875 lbs